Zoro Homepage

Edge Water Lateral File Esb

  • Mfr # 409044

  • Zoro # G916078312


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Overall Height
29.37 in
Width
33.307 in
Length
23.465 in
Features
Drawers with full extension slides hold letter or legal size hanging files. <br>Patented, interlocking safety mechanism allows only one drawer open at a time. <br>Estate BlackĀ® finish.
Color
Estate Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
409044
Zoro #
G916078312
UPC #
042666133029
Country of Origin
United States

Dimensions

Overall Height
29.37 in
Width
33.307 in
Length
23.465 in

Details

Item
Lateral File
Features
Drawers with full extension slides hold letter or legal size hanging files. <br>Patented, interlocking safety mechanism allows only one drawer open at a time. <br>Estate BlackĀ® finish.
Color
Estate Black

Description

Looking for a solution for your unorganized mess of papers? Check out this lateral file from the Edge Water collection. Both drawers on this 2 drawer file cabinet feature full extension slides and hold letter or legal size hanging files so you can keep all your important documents organized. The spacious top surface of this lateral file cabinet also makes a great place to store and display a variety of different items like an accent lamp, your printer, decorative plants and photos of your family and friends. Its charming, good looks and simplistic design make this legal size filing cabinet a perfect addition to any room in your home, whether it's in your office or the family room. It also has an interlocking safety mechanism that allows only one drawer to open at a time. Finished in a classy Estate Black, this wood lateral file cabinet gets the job done and looks good doing it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.