Zoro Homepage

Edge Water Utility Cart/stand Chc

  • Mfr # 418794

  • Zoro # G616078049


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
29.016 in
Outside Length
19.449 in
Width
28.189 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
418794
Zoro #
G616078049
UPC #
042666008426
Country of Origin
United States

Dimensions

Height
29.016 in
Outside Length
19.449 in
Width
28.189 in

Details

Color
Chalked Chestnut
Item
Utility Stand

Description

Looking to add some extra storage to your home? Check out this utility stand from the Edge Water collection to add stylish storage for any room in your home. Find room for all your random do-dads and knick-knacks in the storage drawer of this base cabinet. The drawer opens and closes on smooth metal runners to provide convenient access to hidden supplies. There is also a large adjustable shelf behind the doors for more hidden storage of home office items like folders, binders, and other work from home supplies. Use the top surface of this library cabinet for your printer, home decor, photos of loved ones, or an accent lamp. This decorative 2 door storage cabinet is versatile enough to use as an entryway piece or anywhere. Quick and easy assembly with a T-lock drawer system means more time is spent organizing your home and less is spent assembling your new utility stand. Finished in an eye-catching Chalked Chestnut, this base cabinet stand will get you organized and look great doing it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.