Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Edge Water Utility Cart/stand Esb

  • Mfr # 408696

  • Zoro # G816078061


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Height
29.016 in
Width
28.189 in
Outside Length
19.449 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
408696
Zoro #
G816078061
UPC #
042666610971
Country of Origin
United States

Dimensions

Height
29.016 in
Width
28.189 in
Outside Length
19.449 in

Details

Item
Utility Stand
Color
Estate Black

Description

The perfect anywhere, do anything stand. This utility stand from the Edge Water collection is an ideal spot to set your printer, display home decor or serve as a storage space for office odds and ends. This storage base cabinet features a drawer that opens and closes on smooth metal runners - it's the perfect hiding spot for kitchen tools, entryway essentials, or hallway needs. This decorative storage cabinet offers an ideal place for extra batteries, remotes, spare paper, and more. Hidden storage along with an adjustable shelf behind the two doors allows you to customize your storage space to fit your exact needs. Quick and easy assembly with a T-lock drawer system means more time is spent organizing your home and less is spent assembling your new utility stand. Finished in a classy Estate Black, this versatile utility stand makes a great addition to any room in your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.