
Englewood Large Hutch Spm , Attaches to <a href= in./Products/426916
Mfr # 426915
Zoro # G611229323
product price:Â $171.99
/ea
Free Shipping & Returns
Key Features
Height
36.26 in
Depth
14.25 in
Finish
Spiced Mahogany™
Width
65.12 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426915
Zoro #
G611229323
UPC #
042666061599
Country of Origin
United States
Dimensions
Height
36.26 in
Depth
14.25 in
Width
65.12 in
Details
Finish
Spiced Mahogany™
Material
Engineered wood
Description
Is your home office feeling a little low on storage? We can fix that! Increase the storage capabilities in your home while creating a beautiful focal point with this computer desk hutch from the Englewood collection. This office hutch features a strong and durable 1 in. thick top. It features various cubbyhole storage areas that are ideal for stowing away items like your collection of notebooks, work folders, and other miscellaneous office supplies. These spacious cubbies also make a great spot to display home dcor like decorative plants and framed photos of your family and friends. It includes hidden storage behind a flip-up door with lid stays to store binders and other office essentials. This hutch for desk attaches to Credenza 426916 or L-Shaped Desk 426914 to give your home office space the completed look that you've always wanted. Finished in Spiced Mahogany, this attractive computer desk hutch gives you style and storage all in one.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.