
Englewood Utility Stand/library Base Spm , Top, strong and lightweight 1 in. panel construction
Mfr # 426909
Zoro # G611229187
product price: $263.99
/ea
Free Shipping & Returns
Key Features
Height
29.25 in
Width
30.87 in
Depth
19.29 in
Finish
Spiced Mahogany™
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426909
Zoro #
G611229187
UPC #
042666061476
Country of Origin
Viet Nam
Dimensions
Height
29.25 in
Width
30.87 in
Depth
19.29 in
Details
Finish
Spiced Mahogany™
Material
Engineered wood
Description
Is storage an issue in your home office? Create the additional storage options your workspace needs without sacrificing style with this library cabinet from the Englewood collection. This library storage cabinet features two large doors that are detailed with louver fronts for an extra touch of eye-catching style. Behind the filing cabinet's set of doors is a hidden storage area with a large adjustable shelf that can move to different heights, creating flexible storage for items of all shapes and sizes. The storage space in the base cabinet is perfect for holding stacks of books, work binders, magazines, and organizing bins. Its top surface provides added space for items like a wireless printer, decorative plants, or a table lamp. Finished in Spiced Mahogany, this beautiful library cabinet will have your office feeling organized in no time.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.