Entertainment Credenza Chc , Accommodates up to a 70 in. TV weighing 95 lbs

  • Mfr # 429575

  • Zoro # G411228304


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Finish
Chalked Chestnut®
Material
Engineered wood
Length
15.28 in
Width
62.68 in
Height
26.77 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
429575
Zoro #
G411228304
UPC #
042666079525
Country of Origin
United States

Dimensions

Length
15.28 in
Width
62.68 in
Height
26.77 in

Details

Finish
Chalked Chestnut®
Material
Engineered wood

Description

A farmhouse look with modern flare -- this TV credenza from the Sauder Select collection reminds you of simpler times with rustic charm and unique design. This farmhouse TV stand accommodates up to a 70 in. TV weighing up to 95 lbs., making your living room the perfect place for game nights and watch parties with your friends. This wood TV stand features two country-inspired barn doors that open for additional hidden storage, revealing an adjustable shelf behind each door. This credenza TV stand includes a third adjustable shelf in the center open storage area to accommodate items of various heights-meaning you can customize your storage experience! This TV stand with storage also includes cord management through the enclosed back panel so you can keep all your wires neat and out of sight. Finished in Chalked Chestnut and detailed with matte black hinges and door handles, this cool toned wood farmhouse TV stand will be the simple but stunning centerpiece of your living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.