Zoro Homepage

Etagere, Soft White, 68.071 in H, 23.307 in W

  • Mfr # 414111

  • Zoro # G916078053


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.441 in
Color
Soft White
Width (In.)
23.307 in
Height (In.)
68.071 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414111
Zoro #
G916078053
UPC #
042666153157
Country of Origin
United States

Dimensions

Depth (In.)
7.441 in
Width (In.)
23.307 in
Height (In.)
68.071 in

Details

Color
Soft White
Item
Etagere

Description

A bathroom deserves to look good too. Create the beautiful style that you want while adding the storage options that you need with this etagre from the Sauder Bath Caraway collection. It features a large, faux slate finish shelf that provides you with the ideal amount of space to store items like a box of tissues, spare wash cloths, your face wash and so much more. It also features cubbyhole storage that includes an adjustable shelf for flexible storage options for items of all shapes and sizes. Behind the framed panel door with a reeded translucent insert is a hidden storage area that includes an adjustable shelf. Its bead board pack panel adds a touch of detail that is sure to stand out. This space-saving shelf conveniently fits over the toilet so you can have the storage you need without sacrificing your space. Finished in Soft White, this handy etagre is just what your bathroom has been missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.