
Executive Desk, 21.18 in D X 29.76 in H, 59.06 in W X Engineered wood
Mfr # 418299
Zoro # G311227360
product price: $326.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.76 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
418299
Zoro #
G311227360
UPC #
042666005333
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.76 in
Details
Item
Executive Desk
Finish
Salt Oak®
Material
Engineered wood
Description
Looking for a little inspiration when it comes to working on your big projects and papers? We've got you covered! Find motivation and more when you add beauty and charm to your home office or work space with this executive desk from the Barrister Lane collection. Its spacious top surface provides you with room for all your must-have desk essentials - laptop, cup full of pens, collection of notepads and even a lamp! The pencil drawer and small storage drawer both open and close on smooth metal runners for easy access storage of miscellaneous office supplies. It also features open storage that includes an adjustable shelf that you can move to different heights to create flexible storage options for items of all sizes. Behind the framed panel door is a hidden storage area that includes an additional adjustable shelf for you to store items that you prefer stay out of sight. Its large file drawer with full extension slides holds letter-size hanging files so you can keep your important papers organized. Finished on all sides in a rustic Salt Oak, this executive desk is just what your office needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.