
Executive Desk, 21.18 in D X 29.76 in H, 59.06 in W X Engineered wood
Mfr # 433357
Zoro # G511227535
product price: $424.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
Key Features
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.76 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433357
Zoro #
G511227535
UPC #
042666113786
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.76 in
Details
Item
Executive Desk
Finish
White Plank®
Material
Engineered wood
Description
Find motivation and admire the charm of your home office or work space with this executive desk from the Barrister Lane collection. The spacious top surface of this home office executive desk provides you with room for all your must-have desk essentials - laptop, cup full of pens, collection of notepads and even a lamp! The pencil drawer and small storage drawer both open and close on smooth metal runners for easy access of miscellaneous office supplies. This executive desk with drawers also features open storage that includes an adjustable shelf that can move to different heights to create flexible storage options for items of all sizes. Behind the door of this double pedestal desk is a hidden storage area that includes an additional adjustable shelf for you to store items that you prefer stay out of sight. The large file drawer with full extension slides holds letter-size hanging files so you can keep your most important papers organized. Finished on all sides for versatile placement, this rustic home office desk will look polished from every angle. A White Plank finish gives this desk with open storage the touch of style to create a beautiful home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.