
Executive Desk, 21.18 in D X 29.8 in H, 59.06 in W X Engineered wood
Mfr # 422706
Zoro # G411227475
product price: $326.99
/eaKey Features
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.8 in
Finish
Iron Oak
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
422706
Zoro #
G411227475
UPC #
042666038409
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
21.18 in
Overall Height
29.8 in
Details
Item
Executive Desk
Finish
Iron Oak
Material
Engineered wood
Description
Time to get down to business with this executive desk from the Barrister Lane collection. Its spacious tabletop surface provides you with room for all your must have office essentials - laptop, notebooks, dcor, and of course your favorite coffee mug. This handsome desk features two storage drawers that open and close on smooth metal runners. It also includes a lower file drawer with full extension slides to accommodate letter-size hanging files so you can keep organized and clutter free! Behind the door is a hidden storage area that includes an adjustable shelf for all your additional storage needs. It also features open cubbyhole storage with an adjustable shelf for all your easy access office items. Finished on all sides in a stunning Iron Oak and accented with gold hardware, this good looking desk will have you motivated and feeling like a top executive.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.