
Executive Desk, 29.37 in H, 65.118 in W X Estate Black
Mfr # 409042
Zoro # G316078073
product price: $489.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
Key Features
Overall Width
65.118 in
Length
29.528 in
Overall Height
29.37 in
Color
Estate Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
409042
Zoro #
G316078073
UPC #
042666133043
Country of Origin
Viet Nam
Dimensions
Overall Width
65.118 in
Length
29.528 in
Overall Height
29.37 in
Details
Color
Estate Black
Item
Executive Desk
Description
Add a focal point to your workspace with this executive desk from the Edge Water collection. This executive home office desk offers a large, spacious tabletop for your laptop and other office essentials - like your coffee mug. This home office desk features a large drawer/shelf with a flip-down panel for your keyboard/mouse - keeping your top surface free of clutter by hiding away the keyboard. A desktop grommet hole for cord access allows for a convenient pathway for cords to prevent untidiness. Two small storage drawers for sticky notes, your planner, pens, and more takes this computer desk with storage above and beyond its competitors. Two file drawers with full extension slides hold all your important letter-size hanging files. Assembly is a breeze with a T-lock drawer system that makes assembly quick and easy. Finished in Estate Black, this handsome double pedestal desk will have you feeling like a boss.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.