
Executive Desk, 29.528 in H, 56.299 in W X Sky Oak
Mfr # 423235
Zoro # G316078318
product price: $196.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Overall Width
56.299 in
Overall Height
29.528 in
Length
22.126 in
Color
Sky Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
423235
Zoro #
G316078318
UPC #
042666042376
Country of Origin
China
Dimensions
Overall Width
56.299 in
Overall Height
29.528 in
Length
22.126 in
Details
Item
Executive Desk
Color
Sky Oak
Description
Get motivated and feel inspired when you update your office with the fresh and modern style of this executive desk from the Anda Norr collection. This stunning desk features a spacious top surface that provides you with all the room you need for your different office supplies like your laptop, collection of notepads, a cup full of pens and of course your favorite coffee mug! This desk will have you feeling more than organized with its array of storage options. It features two file drawers with full extension slides that can hold letter-size hanging files so you can keep all your important documents safe. It also includes four small storage drawers that open and close on smooth metal runners for easy access storage of miscellaneous supplies. Each drawer front is accented with leather pulls for an extra touch of style. It's finished on all sides for versatile placement throughout your office. Finished in Sky Oak with White accents and a powder coated metal base, this stunning desk is everything your home office needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.