Executive Desk, 29.606 in H, 65.118 in W X Vintage Oak

  • Mfr # 420604

  • Zoro # G716078123


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Length
29.528 in
Overall Width
65.118 in
Overall Height
29.606 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
420604
Zoro #
G716078123
UPC #
42666032766
Country of Origin
Viet Nam

Dimensions

Length
29.528 in
Overall Width
65.118 in
Overall Height
29.606 in

Details

Item
Executive Desk
Color
Vintage Oak

Description

Give your office a promotion with this executive desk from the Palladia collection. This home office desk features a spacious work surface that provides room for all your office essentials. A large drawer/shelf with a flip-down panel for your keyboard/mouse or laptop ensures that the top of your double pedestal desk is free of unnecessary clutter and leaves more room for photos of your family, a lamp, and your cup of coffee. This executive home office desk features two pencil drawers and two storage drawers that all open and close on smooth metal runners for optimal office storage space. The lower file drawers with full extension slides hold letter, legal or European size hanging files. This computer desk with drawers includes a cord management system with two desktop grommets, numerous pass-throughs, and a pedestal with a hinged panel for easy access to battle against unwanted cord clutter. Finished in Vintage Oak, this stylish executive office desk will have you feeling like an executive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.