Zoro Homepage

Garagecore 83in H x 15in D Shelf White 3a

  • Mfr # 441602

  • Zoro # G422577132


product price: $289.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441602
Zoro #
G422577132
UPC #
042666237512
Country of Origin
Viet Nam

Description

Create an inviting and functional home extension with the shallow wall-mounted cabinet from the GarageCore collection. This wall-mounted storage cabinet is 15.5-inches deep and features five adjustable shelves for optimal organization space. With 1.25in thick, strong and lightweight panel construction, each shelf holds up to 60 lbs. This tall garage storage cabinet mounts securely to the wall with a metal rail system and cabinet braces, providing a professionally installed look that ensures easy cleaning underneath, in addition to protection from water and debris. The melamine surface of this storage cabinet with adjustable shelves is heat, stain, and scratch-resistant, making it ideally resilient for a more rugged atmosphere. The bottom shelf of this melamine storage cabinet can be raised or removed to accommodate heavier items on the floor. With a bright and neutral White finish, this cabinet will brighten any garage space while effectively expanding the living area and making spaces more enjoyable and usable.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.