Zoro Homepage

GarageCore 83in H x 23in D Shelves White 3a

  • Mfr # 441365

  • Zoro # G422604395


product price: $389.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441365
Zoro #
G422604395
UPC #
042666237505
Country of Origin
Viet Nam

Description

Garages are no longer just for parking cars and storing tools. They are multifunctional spaces for home gyms, workshops, weekend entertaining, and purposeful storage. The wall-mounted storage cabinet from the GarageCore collection features five adjustable shelves for optimal organization space. With 1.25in thick, strong and lightweight panel construction, each shelf holds up to 60 pounds. This tall garage storage cabinet mounts securely to the wall with a metal rail system and cabinet braces, providing a professionally installed look that ensures easy cleaning underneath, in addition to protection from water and debris. The melamine surface of this storage cabinet with adjustable shelves is heat, stain, and scratch-resistant, making it ideally resilient for a more rugged atmosphere. The bottom shelf of this melamine storage cabinet can be raised or removed to accommodate heavier items on the floor. With a bright and neutral White finish, this 23.5-inch deep wall-mounted cabinet will brighten any garage space while creating organizational opportunities that make spaces more enjoyable and usable

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.