Zoro Homepage

Granite Trace Lateral File Rc

  • Mfr # 433951

  • Zoro # G211227873


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Height
29.76 in
Material
Engineered wood
Overall Depth
21.81 in
Width
32.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433951
Zoro #
G211227873
UPC #
042666134873
Country of Origin
United States

Dimensions

Height
29.76 in
Overall Depth
21.81 in
Width
32.44 in

Details

Material
Engineered wood
Finish
Rustic Cedar®

Description

With a southwestern flare, this lateral filing cabinet from the Granite Trace collection would make the perfect addition to your home office, living room, or any other place you need more storage space. The drawer on this rustic filing cabinet features full extension slides and holds letter, legal, or European size hanging files. This 1-drawer lateral file cabinet includes an open shelf for additional storage that is perfect for additional binders or folders, books, or home dcor. The spacious top surface of this legal-size file cabinet is an ideal space for a printer or telephone. It also allows space to decorate with an accent lamp, potted plants, photographs, or home office organizers. With a T-lock drawer system and slide-on moldings for quick and easy assembly, your hanging folders will be stored away stylishly in no time. The sunbaked aesthetic of the Rustic Cedar finish 1-drawer filing cabinet will give your home office the time-worn look of days gone by, but the modern function to complement your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.