Zoro Homepage

Hammond Lateral File Eo , Durable, 1 in. thick top

  • Mfr # 423528

  • Zoro # G911229122


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Height
29.96 in
Material
Engineered wood
Overall Depth
20.55 in
Width
32.87 in
Finish
Emery OakĀ®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423528
Zoro #
G911229122
UPC #
42666045544
Country of Origin
Malaysia

Dimensions

Height
29.96 in
Overall Depth
20.55 in
Width
32.87 in

Details

Material
Engineered wood
Finish
Emery OakĀ®

Description

Messy stacks of paper and lost documents are a thing of the past. Create the organization your office needs without having to sacrifice on style with this lateral file from the Hammond collection. This horizontal file cabinet features two large drawers with full extension slides that can hold letter or legal size hanging files so you can keep all your important papers neatly organized. Each drawer also includes a lock for secure storage. This wood lateral file cabinet includes a safety mechanism that only allows one drawer to open at a time for extra safety precautions. This two drawer filing cabinet features a durable, 1 in. think top with a spacious surface to store and display a variety of different things like an accent lamp, your wireless printer, photos of your family and your awards and achievements. This filing cabinet is detailed with solid wood feet and attractive hardware for an extra touch of style that is sure to stand out. Finished in Emery Oak, this lateral file is just what your home is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.