Zoro Homepage

Harbor View Library Aw

  • Mfr # 158085

  • Zoro # G516078392


product price: $296.99
/ea
Free Shipping & Returns

Key Features

Color
Antiqued White
Width
27.205 in
Height
72.244 in
Length
17.48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158085
Zoro #
G516078392
UPC #
042666014076
Country of Origin
United States

Dimensions

Width
27.205 in
Height
72.244 in
Length
17.48 in

Details

Item
Bookcase
Color
Antiqued White

Description

Finished in Antiqued White with solid wood turned feet, this cottage-style bookcase from the Harbor View collection is inspired by the bygone days of summers spent seaside. This storage bookcase features five spacious shelves ideal for storing and displaying anything from office supplies to powder room essentials or kitchen pantry staples. The three adjustable shelves will easily accommodate items of different shapes and sizes, from craft supplies to laundry room linens. This library with shelves also includes cord access through the enclosed back panel to keep wires tidy and out of site. The simple design and stunning appearance make this 5-shelf bookcase a perfect fit for any room in the home - from the living room to the bedroom. This tall library bookcase will add a touch of cottage-inspired style to a quaint little kitchen, an elegant dining room, or any space in between.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.