Zoro Homepage

Harvey Park 80in w Credenza Alo A2 3a

  • Mfr # 447226

  • Zoro # G816468213


product price: $449.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Width
81.26 in
Finish
Alabaster Oak
Frame Material
Engineered wood
Overall Depth
20 in
Overall Height
21.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
447226
Zoro #
G816468213
UPC #
42666249355
Country of Origin
Viet Nam

Dimensions

Width
81.26 in
Overall Depth
20 in
Overall Height
21.575 in

Details

Finish
Alabaster Oak
Frame Material
Engineered wood
Item
Credenza

Description

Add contemporary style and versatile storage space to the favorite hang-out spot with this large TV credenza from the Harvey Park collection. This credenza TV stand features four storage drawers that open and close on smooth metal runners for easy and convenient access to remotes, video game consoles, DVD collections, and more. The upper shelf is divided for easy and convenient storage and access to audiovisual equipment, as well as home decor items on display. This TV credenza with drawers accommodates up to a 86in TV weighing 135 lbs. or less, making it the perfect spot to binge a beloved sitcom, have all-day movie marathons, or play video games with the kiddos. This TV stand with opens shelves boasts a durable, 1in top for strong and dependable television display, all while emanating midcentury modern style. Finished in Alabaster Oak, the simple, classic style of this TV credenza will foster quality time with family and friends.


  • MULTI-ROOM STORAGE – This functional TV credenza can meet your storage needs in a variety of ways – entertainment, kitchen/dining, multimedia storage, or office.
  • SPACIOUS STORAGE – Four drawers feature metal runners and safety stops, providing dependable storage and easy access to items within. Divided, open shelving holds audio/video equipment and allows easy access to cords and wires.
  • DURABILITY – This TV credenza holds up to an 86" TV weighing 135 lbs. or less.
  • DIMENSIONS – 81-1/4"W x 20"D x 21-5/8"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.