Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harvey Park 80in w Credenza Rao A2 3a

  • Mfr # 446900

  • Zoro # G616468192


product price: $449.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Width
81.26 in
Frame Material
Engineered wood
Finish
Raven Oak
Overall Depth
20 in
Overall Height
21.575 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446900
Zoro #
G616468192
UPC #
42666249348
Country of Origin
Viet Nam

Dimensions

Width
81.26 in
Overall Depth
20 in
Overall Height
21.575 in

Details

Frame Material
Engineered wood
Finish
Raven Oak
Item
Credenza

Description

Satisfy household entertainment needs with this stylish, all-inclusive credenza TV stand that will organize the living space in mid-century style. This large TV credenza from the Harvey Park collection is finished in dark, elegant Raven Oak, boasts a durable, 1in top for strong and dependable television display, all while lending its turn-of-the-century vibes. With four roomy drawers, this TV credenza offers plenty of storage space for DVDs, video games or gaming consoles all while exuding true, contemporary charm. Each drawer features metal runners and safety stops for quick and easy access to multimedia essentials. The upper shelf is divided for an extra boost of storage space. This TV credenza with drawers can accommodate up to an 86in TV weighing 135 lbs. or less. Introduce sophisticated, mid-century style into the living room, family room or anywhere there are entertainment needs with the simple glam of this tv stand with open shelves.


  • MULTI-ROOM STORAGE – This functional TV credenza can meet your storage needs in a variety of ways – entertainment, kitchen/dining, multimedia storage, or office.
  • SPACIOUS STORAGE – Four drawers feature metal runners and safety stops, providing dependable storage and easy access to items within. Divided, open shelving holds audio/video equipment and allows easy access to cords and wires.
  • DURABILITY – This TV credenza holds up to an 86" TV weighing 135 lbs. or less.
  • DIMENSIONS – 81-1/4"W x 20"D x 21-5/8"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.