
Harvey Park Dresser Pacific Maple A2 , Safety tested for stability to help reduce tip-over accidents
Mfr # 433257
Zoro # G911228071
product price: $394.99
/eaKey Features
Width
60.71 in
Material
Engineered wood
Height
31.06 in
Depth
17.48 in
Finish
Pacific MapleĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433257
Zoro #
G911228071
UPC #
042666113618
Country of Origin
United States
Dimensions
Width
60.71 in
Height
31.06 in
Depth
17.48 in
Details
Material
Engineered wood
Finish
Pacific MapleĀ®
Description
A mid-century modern dresser in a light finish is the fresh addition to your bedroom that you have been looking for. The 6-drawer dresser from the Harvey Park collection offers stylish storage and easy function. This bedroom dresser features six spacious drawers that open and close on smooth metal runners, perfect for storing the bulkiest denim and thickest sweaters, as well as extra bed sheets and household linens. The top surface of this double dresser holds your home dcor, candles, box of jewelry, and morning cup of coffee as you get ready for the day. Say goodbye to clunky metal knobs, this modern bedroom dresser features subtle, wood drawer pulls. Use this bedroom furniture in any room of your home: the master bedroom, guestroom, or even the hallway for stylish around-the-house storage. The Pacific Maple finish with a contemporary look brings the best of both worlds to your bedroom routine.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.