Harvey Park Dresser Pm A2 , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 433547

  • Zoro # G711228127


product price: $490.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Depth
17.48 in
Width
60.71 in
Height
31.06 in
Material
Engineered wood
Finish
Pacific Maple®
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433547
Zoro #
G711228127
UPC #
042666115797
Country of Origin
United States

Dimensions

Depth
17.48 in
Width
60.71 in
Height
31.06 in

Details

Material
Engineered wood
Finish
Pacific Maple®

Description

Begin every day relaxed and refreshed with the minimalist look of the 6-drawer dresser from the Harvey Park collection. This wood dresser features six large drawers on metal runners and safety stops, perfect for storing all your wardrobe essentials-blouses, denim, sweatpants, and more. The large top surface of this modern dresser allows you to display an accent lamp, photos of your family, or your favorite plant. This dresser for storage features a flowing wave pattern on the drawer fronts, creating visual interest with simulated motion, pairing well with other items in this collection. Assembly of this dresser is quick and easy with a T-lock drawer system so you can spend more time styling, and less time assembling. Upgrade the master bedroom or the guest room with a dresser that works with any home design aesthetic. Finished in Pacific Maple, this bedroom furniture brings mixed media and modern flair to your bedroom.


  • •Safety tested for stability to help reduce tip-over accidents.
  • •Spacious drawers with metal runners and safety stops hold denim, blouses, and linens.
  • •Drawer fronts feature flowing wave pattern, creating visual interest with motion.
  • •Quick and easy assembly with T-lock drawer system.
  • •Tip restraint safety strap included.
  • •This dresser has been thoroughly tested in an ISO 17025 accredited lab that is Underwriters Laboratories certified.
  • •It meets ASTM International's industry standard ASTM F2057-19 Safety Specification for Clothing Storage Units, which is intended to reduce hazards to children 5 and under due to tip-over of furniture.
  • •Pacific Maple® finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.