
Harvey Park Full-Queen Headboard Gw , Attaches to full or queen size bed
Mfr # 433263
Zoro # G611228678
product price: $191.99
/ea
Free Shipping & Returns
Key Features
Depth
9.45 in
Height
40.2 in
Width
61.06 in
Material
Engineered wood
Finish
Grand Walnut®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433263
Zoro #
G611228678
UPC #
042666115940
Country of Origin
United States
Dimensions
Depth
9.45 in
Height
40.2 in
Width
61.06 in
Details
Material
Engineered wood
Finish
Grand Walnut®
Description
Looking to give your sleepy bedroom dcor a fresh new update? Look no further! This queen bookcase headboard from the Harvey Park collection is just for you! This beautiful headboard provides you with space for all your bedside needs. This full-size bookcase headboard features a spacious cubbyhole storage area for you to store and display anything from your alarm clock and tablet to photo frames and your collection of books. Hidden storage behind the sliding doors creates a convenient storage area for additional bedtime necessities in your queen headboard. This full-size headboard with storage features two adjustable shelves that can move to different heights to create flexible storage options of items of all different shapes and sizes. This bookcase headboard with storage cubbies features an enclosed back panel with cord access so you can keep all your wires neat and out of the way. Finished in Grand Walnut, this headboard attaches to any full or queen size bed to give you the completed look you've been wanting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.