
Harvey Park Night Stand Pacific Maple
Mfr # 433255
Zoro # G511227887
product price: $177.99
/ea
Free Shipping & Returns
Key Features
Width
24.72 in
Height
24.09 in
Material
Engineered wood
Depth
19.13 in
Finish
Pacific MapleĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
433255
Zoro #
G511227887
UPC #
042666115926
Country of Origin
United States
Dimensions
Width
24.72 in
Height
24.09 in
Depth
19.13 in
Details
Material
Engineered wood
Finish
Pacific MapleĀ®
Description
With a minimalist design and convenient bedside storage, this 1-drawer nightstand from the Harvey Park collection adds simple style and enormous function to your bedroom. This nightstand with open shelf features an easy gliding drawer with metal runners and safety stops that is perfect for storing crossword puzzles, TV remote, and your favorite nighttime read. The open shelf provides you with even additional storage for your reading glasses, journal, and home dcor. Use the spacious top surface of this bedside table with drawer for a lamp, alarm clock, photos of your family, and more. Finished on all sides for versatile placement, this nightstand with open storage will look polished and complete from all angles. Finished in Pacific Maple, a single drawer nightstand is what your bedroom, guest room, or den has been missing all along. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.