Zoro Homepage

Harvey Park Night Stand Pm

  • Mfr # 433545

  • Zoro # G511227962


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Material
Engineered wood
Height
24.09 in
Width
24.72 in
Finish
Pacific MapleĀ®
Depth
19.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433545
Zoro #
G511227962
UPC #
042666117043
Country of Origin
United States

Dimensions

Height
24.09 in
Width
24.72 in
Depth
19.13 in

Details

Material
Engineered wood
Finish
Pacific MapleĀ®

Description

Bring the modern and the rustic together with this 1-drawer nightstand from the Harvey Park collection. This nightstand with open shelf features a drawer with metal runners and safety stops with a T-lock assembly system, creating an easy-to-use nightstand that is as functional as it is stylish. The drawer of this nightstand with open storage is great for hiding away your daily vitamins, the TV remote, and your favorite bedtime read. The open shelf and top surface of this bedside table with drawer provides you with even more display space your alarm clock, home dcor, nightly teacup, and more. The drawer front features a flowing wave pattern that adds visual interest to the master bedroom, guest room, or the kids' room. Finished in Pacific Maple, this single drawer nightstand is the minimalist touch your bedroom has been asking for. We hope you like what you see. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.