
Harvey Park Wide Bookcase Gw , Two fixed shelves for storage and display
Mfr # 420282
Zoro # G911227715
product price: $256.99
/ea
Free Shipping & Returns
Key Features
Depth
15.59 in
Height
70.39 in
Width
29.92 in
Finish
Grand Walnut®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420282
Zoro #
G911227715
UPC #
042666033947
Country of Origin
Viet Nam
Dimensions
Depth
15.59 in
Height
70.39 in
Width
29.92 in
Details
Finish
Grand Walnut®
Material
Engineered wood
Description
Stylish storage wherever you need it. This wide bookcase from the Harvey Park collection has space for all your storing needs. This living room bookcase features two fixed shelves so you can store and display books, plants, picture frames and more. An adjustable shelf behind the sliding storage door adds customizable storage options for organizing bins, photo albums, or other stuff you want to hide away! Finished in Grand Walnut with solid wood feet, this handsome mid-century modern bookcase will have you feeling organized in no time. We hope you like what you see in this bookcase with sliding doors. Sauder designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.