Zoro Homepage

Hayes Garden Coffee Table Ao , Large drawer features full extension slides for an easy access glide

  • Mfr # 434776

  • Zoro # G411227581


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Width
34.02 in
Length
30.94 in
Height
18.27 in
Finish
Ashen Oakā„¢
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
434776
Zoro #
G411227581
UPC #
042666139199
Country of Origin
United States

Dimensions

Width
34.02 in
Length
30.94 in
Height
18.27 in

Details

Finish
Ashen Oakā„¢
Material
Engineered wood

Description

The square coffee table from the Hayes Garden collection is the next contemporary focal point of your living room. Accented with stylish geometric hardware, this coffee table with drawer is finished in the minimalist, gray tone of Ashen Oak. Featuring a quick and easy assembly with the T-lock drawer system, your new storage coffee table will be ready to use in no time. This coffee table with storage is finished on all sides for versatile placement anywhere in the home. A large drawer, equipped with full extension slides, gives this living room coffee table quick, smooth access to hidden storage within - a perfect place for blankets, coasters, or DVDs. An open shelf for additional storage is situated opposite the drawer, making a perfect spot for television remotes, books, or even photo display. With its minimalist design features, this storage coffee table offers a sturdy surface for drinks or board games, secret storage, and a chic, transitional style that will make it the jewel in the crown of your living space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.