
Hayes Garden Low 2-Shelf Ao , One adjustable shelf provides flexibility
Mfr # 434778
Zoro # G311228671
product price: $90.65
/ea
Free Shipping & Returns
Key Features
Depth
16.14 in
Height
33.07 in
Width
29.29 in
Material
Engineered wood
Finish
Ashen Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
434778
Zoro #
G311228671
UPC #
042666139175
Country of Origin
United States
Dimensions
Depth
16.14 in
Height
33.07 in
Width
29.29 in
Details
Material
Engineered wood
Finish
Ashen Oakā¢
Description
Upgrade your home or office space with the striking office bookcase from the Hayes Garden collection. This remarkable 2-shelf bookcase, finished in cool and neutral Ashen Oak, exudes steadfast and timeless beauty. It's ideal for showcasing your literary treasures or storing reference books and binders. This bookshelf for office provides amazingly versatile storage options by offering full compatibility with the Hayes Garden storage cabinet 434777 or the credenza 434775. You can stack this bookcase on any of these units two high for a towering display of organization or position them side-by-side to create a cohesive unit. This office display bookshelf features one adjustable shelf, providing versatile space to organize files or display anything from artwork to business cards. Whether placed against a wall, used as an extension of desktop workspace, or even used as a room divider, this stackable bookshelf offers a seamless solution for organizing your home or office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.