Zoro Homepage

Heritage Hill Library Cc

  • Mfr # 102795

  • Zoro # G616078247


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Height
71.26 in
Length
12.992 in
Color
Classic Cherry
Width
29.803 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102795
Zoro #
G616078247
UPC #
42666027953
Country of Origin
Viet Nam

Dimensions

Height
71.26 in
Length
12.992 in
Width
29.803 in

Details

Color
Classic Cherry
Item
Library

Description

Elevate your decor with this library bookshelf from the Heritage Hill collection. This 5-shelf bookcase features three adjustable shelves so you can store and display books, bins, collectibles, awards and more! This tall display bookcase also includes cord access through the enclosed back panel for convenient organization of charging cords. Finished in Classic Cherry, this elegant wood bookcase adds a touch of traditional beauty to any room. Use it as a living room bookcase, in the home office, or just about anywhere you need a storage solution. We hope you like what you see with this 5-shelf bookshelf. Our designers travel the world and bring back the best and latest in style, finish, and color trends. This inspiring world travel is evident in the cutting edge and innovative furniture solutions we offer to you! Other affordable furnishings from the collection sold separately are available to complete the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.