Zoro Homepage

Home Office Computer Desk, 29.016 in H, 59.449 in W X Brushed Maple

  • Mfr # 402375

  • Zoro # G816078184


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Color
Brushed Maple
Length
23.465 in
Overall Height
29.016 in
Overall Width
59.449 in
Features
Slide-out keyboard/mouse shelf with metal runners and safety stops. Storage area behind door holds vertical CPU tower and has an adjustable shelf. Two drawers with metal runners and safety stops. File drawer holds letter or European-size hanging files. Desk-top grommet hole for electrical cord access. Quick and easy assembly with patented T-slot drawer assembly. Brushed Maple finish.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402375
Zoro #
G816078184
UPC #
042666921220
Country of Origin
United States

Dimensions

Length
23.465 in
Overall Height
29.016 in
Overall Width
59.449 in

Details

Color
Brushed Maple
Item
Home Office Computer Desk
Features
Slide-out keyboard/mouse shelf with metal runners and safety stops. Storage area behind door holds vertical CPU tower and has an adjustable shelf. Two drawers with metal runners and safety stops. File drawer holds letter or European-size hanging files. Desk-top grommet hole for electrical cord access. Quick and easy assembly with patented T-slot drawer assembly. Brushed Maple finish.

Description

Whether you're at the office or home, work in style with this maple-finish computer desk from the Sauder Select collection. A slide-out keyboard/mouse shelf with metal runners and safety stops keeps your top surface space free and helps with office ergonomics. This double pedestal desk includes two easy gliding drawers, perfect for storing your pens, folders, extra paper, and more. The desk top grommet hole for cord access, helps keep your cords organized and clutter free. The long filing cabinet drawer on this computer desk with storage can hold letter or European size hanging files, keeping your most important documents organized and easy to find. The storage area behind the door can hold a vertical CPU tower and an adjustable shelf to customize your storage options to your liking. Your home office desk will be assembled in a snap with a T-slot drawer system. With a Brushed Maple finish, this computer desk is the perfect addition to any home or office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.