Zoro Homepage

Homeplus 23in w Shoe Cabinet White 3a

  • Mfr # 443710

  • Zoro # G916468205


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Overall Depth
11.496 in
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443710
Zoro #
G916468205
UPC #
42666244114
Country of Origin
Viet Nam

Dimensions

Height
39.764 in
Width
23.622 in
Overall Depth
11.496 in

Details

Finish
White
Item
Storage Cabinet
Material
Engineered wood

Description

Big storage needs in small spaces call for unique organizational solutions. The narrow shoe cabinet from the HomePlus collection has answered the call. This flip drawer shoe cabinet saves floor space by elevating shoe storage vertically. Say goodbye to an entryway rug full of footwear obstacles. Two tilt-out doors of this shoe storage cabinet conceal compartments that hold up to six averaged-size shoes in each door. An adjustable divider within each compartment allows versatility for different styles of shoe. With a neutral White finish, this shoe organizer cabinet can easily blend with any style. As if shoe storage weren't enough, the sturdy surface of this utility cabinet stands ready to accommodate life's necessities, like car keys, charging phones, and loose change to keep everything needed for everyday life in the most convenient places.


  • Two tilt-out doors conceal shoe storage compartments.
  • Adjustable divider accommodates a variety of shoe styles.
  • Saves vital floor space while providing better shoe organization options.
  • White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.