Zoro Homepage

Homeplus 47in w Shoe Cabinet White 3a

  • Mfr # 443709

  • Zoro # G716468221


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
12.48 in
Finish
White
Material
Engineered wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
443709
Zoro #
G716468221
UPC #
42666244107
Country of Origin
Viet Nam

Dimensions

Overall Depth
12.48 in
Width
47.244 in
Height
32.874 in

Details

Item
Storage Cabinet
Finish
White
Material
Engineered wood

Description

Give your footwear a space of its very own with the shoe storage cabinet from the HomePlus collection. With a neutral White finish, this shoe cabinet with cubby storage will blend anywhere in the home, from the utility room to the garage to an elegant entryway. Trip over wayward shoes no more! This short shoe cabinet saves floor space while providing tidy and compact shoe organization. The two tilt-out doors conceal storage compartments that hold up to six pairs of average size shoes in each door! An adjustable divider within each compartment allows versatile placement for different shoe styles. In addition to all that hidden storage, this flip drawer shoe cabinet provides two open cubbies for additional storage below. Some shoe racks can be the functional eyesore of the home. This shoe organizer cabinet has all the classic elements of a stylish credenza, while prioritizing the needs of modern family storage.


  • Two tilt-out doors conceal shoe storage compartments.
  • Adjustable divider accommodates a variety of shoe styles.
  • Two open cubbies for additional open storage space.
  • Saves floor space while providing better shoe organization options.
  • White finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.