Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeplus Armoire W/drawer Rao 3a

  • Mfr # 446896

  • Zoro # G216468189


product price: $379.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Setup Width Inches
29.055 in
Setup Height Inches
71.26 in
Finish
Raven Oak
Material
Engineered wood
Setup Depth Inches
21.024 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446896
Zoro #
G216468189
UPC #
42666250597
Country of Origin
Thailand

Dimensions

Setup Width Inches
29.055 in
Setup Height Inches
71.26 in
Setup Depth Inches
21.024 in

Details

Item
Storage Armoire
Finish
Raven Oak
Material
Engineered wood

Description

Reduce clutter and create an organized home with this wardrobe storage cabinet from the HomePlus collection. Behind its large, framed panel doors is a storage area that includes two spacious shelves and a garment rod for hanging. One of the shelves is adjustable - it can be set to different heights to accommodate items of various shapes and sizes. This armoire with drawer provides ample room for belongings such as shoes, storage bins, board games, and clothing. It also features a lower drawer with smooth metal runners and safety stops, for even more storage opportunity. Cord access through the enclosed back panel keeps unsightly wires hidden. Adjustable base levelers keep this bedroom cabinet level on uneven floors. This wardrobe armoire is useful in a bedroom but could be equally functional in an entryway or utility room. With its simple design and Raven Oak finish, this bedroom armoire addresses the storage needs of a busy lifestyle.


  • MULTI-ROOM STORAGE – This functional armoire can meet your storage needs in a variety of rooms – bedroom, office, or entryway.
  • SPACIOUS STORAGE – Garment rod behind doors for hanging clothes. Large drawer with metal runners and safety stops for additional storage.
  • DIMENSIONS – 29"W x 21"D x 71-1/8"H
  • SAFETY FIRST – Tip-over prevention system includes a tip restraint safety strap. This armoire complies with ASTM F2057-23 Standard Safety Specifications for Clothing Storage Units as required by the STURDY Act.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.