Zoro Homepage

Homeplus Storage Cabinet Rao 3a

  • Mfr # 446898

  • Zoro # G516468223


product price: $399.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Material
Engineered wood
Overall Depth
17.087 in
Finish
Raven Oak
Width
35.354 in
Height
71.22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
446898
Zoro #
G516468223
UPC #
42666250610
Country of Origin
Thailand

Dimensions

Overall Depth
17.087 in
Width
35.354 in
Height
71.22 in

Details

Material
Engineered wood
Item
Storage Cabinet
Finish
Raven Oak

Description

For an effective solution to disorganization, look no further than this 2-door storage cabinet from the HomePlus collection. Behind each stylish, framed panel door is one fixed shelf and two adjustable shelves, suitable for storing a variety of items ranging from office supplies to kitchen pantry essentials. This spacious cabinet also features a swing-out storage door with three adjustable and three fixed shelves, providing additional organizational options. The swing-out door can be attached to either the left or right side, offering versatile placement possibilities in areas such as a laundry room or bathroom. Cord access through the back panel of this swing-door storage unit provides a convenient route for cables, while adjustable base levelers ensure that this storage cabinet with doors remains level, even on uneven flooring. Finished in an elegant Raven Oak, this sophisticated double-door storage cabinet is an excellent addition to any room.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, office, kitchen, utility, or bathroom.
  • SPACIOUS STORAGE – Two adjustable shelves and one fixed shelf behind each door. Swing-out storage door features three adjustable and three fixed shelves.
  • VERSATILITY – The swing-out storage door can be assembled on either the left or right side.
  • DIMENSIONS – 35-3/8"W x 17"D x 71-1/8"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • ADJUSTS TO ANY FLOOR – Adjustable base levelers for alignment on uneven flooring.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.