
Homeplus Storage Cabinet Ro
Mfr # 435131
Zoro # G311228206
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood
Width
23.31 in
Height
71.22 in
Overall Depth
12.99 in
Finish
Raven OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
435131
Zoro #
G311228206
UPC #
042666166232
Country of Origin
United States
Dimensions
Width
23.31 in
Height
71.22 in
Overall Depth
12.99 in
Details
Material
Engineered wood
Finish
Raven OakĀ®
Description
Craft supplies have met their match; pantry items and bed linens prepare to be organized; introducing the modern storage cabinet from the HomePlus Collection. This multipurpose 2-door storage cabinet has an easily configurable design which allows its doors to be positioned on the top, bottom, left or right. With six adjustable shelves, this double door storage cabinet will provide the ultimate versatility for storage of all items, big or small; whether it's tall vases of flowers, bins of toiletries, or baskets of snacks. Perfect for a laundry room organizer or a kitchen pantry extension, this storage cabinet with doors has pulled out all the stops. The enclosed back panel of this engineered wood storage cabinet provides cord access for easy and convenient cable management for electronic devices and adjustable base levelers give an added stability. Finished in the dark and stately Raven Oak, this storage cabinet will take your clutter to classy in no time at all.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.