Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Homeplus Storage Cabinet Sw

  • Mfr # 424001

  • Zoro # G916078060


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Height
68.819 in
Width
30.709 in
Color
White
Outside Length
17.205 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
424001
Zoro #
G916078060
UPC #
042666045179
Country of Origin
China

Dimensions

Height
68.819 in
Width
30.709 in
Outside Length
17.205 in

Details

Color
White
Item
Storage Cabinet

Description

Is lack of storage space becoming an issue in your home? Well we've got the solution for you! Create versatile storage options in any room while adding beautiful style and design with this storage cabinet from the HomePlus collection. Behind its large, framed panel doors is a spacious hidden storage area that provides you with ample room for all your miscellaneous storage needs. It includes four fixed shelves that are perfect for storing and organizing a variety of different items like work supplies, spare blankets, pantry items or sporting equipment. You can find a place for all your things! Its charming good looks and simple design make it a great fit for just about any room in your home - your office, the kitchen, the entryway or even the garage. It adds style and functionality no matter where it stands. Finished in White and detailed with attractive hardware, this good-looking cabinet is just what your home is missing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.