Zoro Homepage

Homeplus Wardrobe Sw , Safety tested for stability to help reduce tip-over accidents

  • Mfr # 423144

  • Zoro # G811229956


product price: $286.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Key Features

Material
Engineered wood
Width
29.06 in
Height
71.18 in
Overall Depth
20.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
423144
Zoro #
G811229956
UPC #
042666040099
Country of Origin
United States

Dimensions

Width
29.06 in
Height
71.18 in
Overall Depth
20.94 in

Details

Material
Engineered wood
Finish
Soft White®

Description

Kick clutter to the curb. It's time to organize and tidy up your home with this wardrobe from the HomePlus collection. Behind its large, framed panel doors is a hidden storage area that includes three spacious shelves and a garment rod for hanging. It includes one adjustable shelf that moves to different heights to best fit items of all different shapes and sizes. This versatile storage cabinet provides you with ample amount of room for all your belongings - your vast array of shoes, storage bins, board games and a place to hang your nice dress shirts and slacks. It also features a lower drawer that opens and closes on smooth metal runners for additional storage of miscellaneous items. Other features includes cord access through the enclosed back panel and adjustable base levelers. It will look good no matter where it stands - the bedroom, living room, entryway and more! With its simple design and Soft White finish, this beautiful wardrobe is the solution to all your storage wants and needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.