Zoro Homepage

Horizontal Storage Cabinet Ro

  • Mfr # 433978

  • Zoro # G512483367


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Color
Raven Oak
Material
Engineered wood
Height
30 in
Width
47.717 in
Depth
15.512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
433978
Zoro #
G512483367
UPC #
042666170093
Country of Origin
Malaysia

Dimensions

Height
30 in
Width
47.717 in
Depth
15.512 in

Details

Color
Raven Oak
Material
Engineered wood

Description

Finished in luxurious Raven Oak, the 3-door storage cabinet from the Sauder Select collection embodies both form and function for a classic and elegant storage solution. This sophisticated storage cabinet with doors seamlessly combines a traditional aesthetic with ample storage solutions. Behind its three beautiful, framed doors are hidden compartments and adjustable shelves, offering versatile configurations for items of all sizes, including space for 12 in. x 12 in. storage bins sold separately. From dinnerware and napkins to board games and puzzles, this 3-door console cabinet accommodates a diverse range of household necessities. The framed door fronts of this sideboard storage cabinet are adorned with sturdy, visually appealing metal hardware. Crafted in a dark, opulent finish, this console storage cabinet provides a spacious top surface for showcasing cherished family photos, a stylish lamp, or a selection of festive holiday decor. A truly versatile piece, this cabinet will deliver optimum organization while stylishly standing by to display and celebrate your personal style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.