
Hudson Court Lateral File Po 3a
Mfr # 432019
Zoro # G911227890
product price: $47.49
/eaKey Features
Height
30 in
Material
Engineered wood
Overall Depth
15.35 in
Width
31.42 in
Finish
Pearl Oakā¢
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
432019
Zoro #
G911227890
UPC #
042666113878
Country of Origin
Thailand
Dimensions
Height
30 in
Overall Depth
15.35 in
Width
31.42 in
Details
Material
Engineered wood
Finish
Pearl Oakā¢
Description
Need a solution for your office clutter and chaos? This lateral file cabinet with shelf from the Hudson Court collection offers storage and style, all in one. This lateral filing cabinet features cubbyhole storage so you can stash and store your mail, important papers, or office supplies. This contemporary filing cabinet also features a file drawer with full extension slides that holds letter or legal-size hanging files. The top and side panel features strong and lightweight 2 in. construction, making it easy to put together and rearrange in your home. Use the top surface of this legal-size filing cabinet for displaying a lamp, photos of your family, home dcor, and more. An enclosed back with cord access makes it convenient to charge your phone or laptop, plug in your printer, or your Bluetooth speaker. Finished on all sides for versatile placement, this 1-drawer filing cabinet will look polished from all angles. A Pearl Oak finish with faux White Marble accents gives this file cabinet a clean and sleek look for any home office.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.