Int Lux Bar Cart Silver/glass 3a , Two, safety-tempered glass shelves for added elegance

  • Mfr # 433831

  • Zoro # G511229096


product price:  $99.19
/ea
Free Shipping & Returns

Key Features

Material
Metal, Glass
Overall Height
15.75 in
Height
37.2 in
Finish
Silver
Overall Width
35.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
433831
Zoro #
G511229096
UPC #
042666129060
Country of Origin
China

Dimensions

Overall Height
15.75 in
Height
37.2 in
Overall Width
35.55 in

Details

Material
Metal, Glass
Finish
Silver

Description

Appetizers or drinks anyone? Take hosting to the next level or to the next room with this rolling bar cart from the International Lux collection. This classic bar cart with wheels features two, safety-tempered clear glass shelves and metal framed construction. The spacious top shelf is ideal for storing and displaying a variety of items like your favorite spirits, cocktail glasses, a cheese tray, and a stack of napkins. Need additional storage? We've got you covered. The lower shelf provides the perfect amount of space to stow away items like plates, a wine cooler, various bottles, and ice bucket. This luxurious rolling serving cart features casters so it can easily move to where the action is taking place. Need it to stay in place? This contemporary bar cart also includes two casters that lock so you don't have to worry about movement when catering. This glass and metal bar cart is finished on all sides for versatility - it will look good anywhere throughout your home. Constructed from sturdy metal and finished in Silver, this bar cart will be the sleek, little center of attention to any gathering!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.