
International Lux Bookcase Satin Gold
Mfr # 421434
Zoro # G716078253
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Height
70.866 in
Features
Open shelving for storage and display of books, binders, framed photos, collectibles, and more.
Safety-tempered glass shelves for added detail, Metal construction for long lasting durability, Satin Gold finish
Length
14.488 in
Width
30 in
Color
Satin Gold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
421434
Zoro #
G716078253
UPC #
042666035408
Country of Origin
China
Dimensions
Height
70.866 in
Length
14.488 in
Width
30 in
Details
Features
Open shelving for storage and display of books, binders, framed photos, collectibles, and more.
Safety-tempered glass shelves for added detail, Metal construction for long lasting durability, Satin Gold finish
Color
Satin Gold
Item
Bookcase
Description
Give any space in the home a sophisticated update with this metal frame bookcase from the International Lux collection. This modern bookcase features five open shelves, each with a safety-tempered glass surface that adds an extra pop of panache to contemporary home decor. These glass shelves make the perfect open-shelf bookcase to store stacks of books, office supplies, or crafting essentials. This tall bookcase is ideal for displaying family photos, vases full of flowers, or storing the quintessential accouterment for home entertainment supplies. The rounded edges and curved indent design give this 5-shelf bookcase a stunningly unique appearance that is sure to grab the attention of friends and family. Constructed from sturdy metal and finished in Satin Gold, this elegant display bookcase adds classic beauty to any room. Transform any living space into the lap of luxury with this exquisite glass shelving unit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.