
International Lux Lateral File Sindoori
Mfr # 428211
Zoro # G811232574
product price: $238.99
/ea
Free Shipping & Returns
Key Features
Height
29.72 in
Material
Engineered wood, Metal
Overall Depth
16.54 in
Width
30.32 in
Finish
Sindoori Mango®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
428211
Zoro #
G811232574
UPC #
042666071680
Country of Origin
China
Dimensions
Height
29.72 in
Overall Depth
16.54 in
Width
30.32 in
Details
Material
Engineered wood, Metal
Finish
Sindoori Mango®
Description
File in style. Create versatile storage options in your home without having to sacrifice the beautiful design you love with this lateral file cabinet from the International Lux collection. This 2 drawer lateral file cabinet features two large drawers with full extension slides that accommodate legal or letter-size hanging files so you can keep all your important documents organized. The interlocking safety mechanism on this modern file cabinet allows only one drawer to open at a time for added safety. It also features an open storage shelf above the top drawer for easy access storage of items like folders and books. Its spacious top surface makes a great place for additional storage and display of items like an accent lamp, your printer, and photos of your family. This metal frame file cabinet is finished on all sides for versatile placement in your home office or other rooms throughout your home. Finished in Sindoori Mango and detailed with a metal frame in Satin Gold finish and stylish hardware, this charming contemporary 2 drawer file cabinet turns something boring into something tasteful.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.