
International Lux Storage Cabinet , Hidden storage behind doors to hide clutter
Mfr # 433647
Zoro # G611228012
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Material
Engineered wood, Metal
Width
31.5 in
Overall Depth
15.51 in
Finish
Sindoori Mango®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
433647
Zoro #
G611228012
UPC #
042666128575
Country of Origin
China
Dimensions
Width
31.5 in
Height
70.87 in
Overall Depth
15.51 in
Details
Material
Engineered wood, Metal
Finish
Sindoori Mango®
Description
If stylish and glamorous storage is your thing, this contemporary storage cabinet might be calling your name. Find a unique storage option while adding a beautiful touch of modern style with this 2-door storage cabinet from the International Lux collection. The doors on this double door storage cabinet are accented with long, decorative gold-finished handles. Pull open the doors to reveal a hidden area that includes one adjustable shelf and one fixed shelf for flexible storage options. Stow away and organize things like board games, spare blankets, or whatever you wish to keep out of sight. It has a place for a lot of stuff! This metal and wood storage cabinet also has an open shelf at the bottom that is ideal for books, memorabilia, candles, or other home dcor items. The charming, good looks and versatile design make it a perfect fit for living room, hallway, or entryway. Finished in Sindoori Mango and detailed with satin gold metal framing, this storage cabinet with open shelf is a functional and decorative addition to the home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.