
Iron City Lateral File Co
Mfr # 427135
Zoro # G911228118
product price: $150.99
/ea
Free Shipping & Returns
Key Features
Height
30 in
Material
Engineered wood, Metal
Overall Depth
20 in
Width
31.5 in
Finish
Checked OakĀ®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427135
Zoro #
G911228118
UPC #
042666064323
Country of Origin
China
Dimensions
Height
30 in
Overall Depth
20 in
Width
31.5 in
Details
Material
Engineered wood, Metal
Finish
Checked OakĀ®
Description
What's an office space without optimal storage options? Give your home office the storage it deserves while adding the style that you love with this industrial-inspired 2 drawer lateral file from the Iron City collection. This office file cabinet features two large drawers with full extension slides that can hold letter or legal-size hanging files so you can keep all your important documents organized. The patented, interlocking safety mechanism allows only one drawer to open at a time for added safety measures. Its spacious top surface provides you with additional space for items like folders and home dcor. This file cabinet features a textured, powder coated metal pipe frame and is finished on all sides for versatile placement throughout your home. It's strong and lightweight panel construction makes it easy to move and reposition in your office space wherever and whenever you like. Finished in Checked Oak and detailed with attractive hardware, this industrial lateral file is just what your office needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.