Zoro Homepage

Isabella Isle 2-Door Cabinet Wh/rat 3a

  • Mfr # 435688

  • Zoro # G916468199


product price: $469.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Overall Depth
15.354 in
Material
Engineered wood, Plastic
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435688
Zoro #
G916468199
UPC #
42666222716
Country of Origin
Viet Nam

Dimensions

Width
34.646 in
Overall Depth
15.354 in
Height
61.024 in

Details

Item
Storage Cabinet
Material
Engineered wood, Plastic
Finish
White

Description

Embark on an expedition of organization with the island-inspired Isabella Isle collection 2-door storage cabinet. Designed to meet a variety of organizational needs - from the living room to the bathroom to the entryway, this versatile 6-shelf storage cabinet has plenty of space. Featuring a durable 1-inch-thick top, the hidden storage behind doors keeps personal space looking neat. The cabinet doors are decorated with sandy-colored rattan inserts that evoke the serenity of a day at the beach. With six adjustable shelves, this living room storage furniture is customizable, perfect for general storage, kitchen pantry, or corralling a collection of crayons and coloring books. The White finish complements any decor, making it a seamless room addition. This adjustable shelf storage cabinet is not only functional but stylish, providing a practical solution for keeping supplies organized and accessible. With nautical-inspired hardware that adds character and charm, this double-door storage cabinet will upgrade any home storage from mainland-mid to a true seaside haven.


  • MULTI-ROOM STORAGE – This functional cabinet can meet your storage needs in a variety of rooms – living room, office, kitchen, craft, or bathroom.
  • ADJUSTABLE SHELVING – Six adjustable shelves for flexible storage options. Each adjustable shelf has a maximum weight capacity of 25 lbs.
  • STYLISH DESIGN – Door fronts feature decorative rattan insert.
  • DIMENSIONS – 34-5/8"W x 15-3/8"D x 61"H
  • SAFETY FIRST – Wall anchor kit provided to help prevent tip-over accidents.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.