Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Isabella Isle 6-Dwr Dresser Wh/rat A2 3a

  • Mfr # 435691

  • Zoro # G016468204


product price: $496.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Engineered wood, Plastic
Finish
White
Setup Depth Inches
16.929 in
Setup Width Inches
58.425 in
Setup Height Inches
33.346 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435691
Zoro #
G016468204
UPC #
42666222662
Country of Origin
Viet Nam

Dimensions

Setup Depth Inches
16.929 in
Setup Width Inches
58.425 in
Setup Height Inches
33.346 in

Details

Material
Engineered wood, Plastic
Finish
White
Item
Dresser

Description

Transform any living space into a serene, coastal retreat with a modern bedroom dresser from the Isabella Isle collection. With a durable, 1-inch-thick top, this white chest of drawers will offer a spacious surface for anything from cosmetics to coffee bar supplies. Safety is paramount, as this modern 6-drawer dresser provides an interlocking safety mechanism that allows only one drawer to open at a time per column. The drawers feature smooth metal runners and safety stops for additional security and easy access to items within. The top two drawer fronts feature sandy-colored rattan inserts that evoke the serenity of a day at the beach. To complete the look of a tropical oasis, elegant gold hardware glints on each drawer of this modern double dresser. With White finish that complements any decor, from living room entertainment to the home office or entryway, to the cozy bedroom, this wood and rattan dresser will be a seamless room addition.


  • MULTI-ROOM STORAGE – This functional dresser can meet your storage needs in a variety of rooms – bedroom, living room, kitchen, or entryway.
  • SPACIOUS DRAWERS – Six spacious drawers feature metal runners and safety stops.
  • STYLISH DESIGN – Two drawer fronts feature decorative rattan insert.
  • DIMENSIONS – 58-3/8"W x 16-7/8"D x 33-3/8"H
  • SAFETY FIRST – Tip-over prevention system includes a tip restraint safety strap and interlocking mechanism which allows only one drawer open at a time on each side. This dresser complies with ASTM F2057-23 Standard Safety Specifications for Clothing Storage Units as required by the STURDY Act.
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.