Zoro Homepage

Isabella Isle Nightstand W/dwr Wh/rat 3a

  • Mfr # 435693

  • Zoro # G316468195


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Setup Width Inches
21.654 in
Finish
White
Material
Engineered wood, Plastic
Setup Height Inches
25.748 in
Setup Depth Inches
16.614 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
435693
Zoro #
G316468195
UPC #
42666222679
Country of Origin
Viet Nam

Dimensions

Setup Width Inches
21.654 in
Setup Height Inches
25.748 in
Setup Depth Inches
16.614 in

Details

Finish
White
Material
Engineered wood, Plastic
Item
Night Stand

Description

With a White finish that evokes the tranquility and charm of a bright, sunny day at the beach, the tropical-inspired single-drawer nightstand from the Isabella Isle collection is a vacation from the ordinary. Nautical-inspired hardware adds character and charm while a sandy-colored rattan insert on the drawer front gives an island inspiration. With a durable, 1-inch-thick top, this nightstand with open storage will offer a sturdy surface for anything from bedtime necessities to movie night snacks. The drawer of this bedside table with storage features smooth metal runners and safety stops for easy access to items within. From an occasional table in the living room to a bedside companion, this modern-style nightstand is finished on all sides for versatile placement anywhere in the home. This nightstand with drawer offers an additional open shelf below for extra storage space for all life's little essentials, making this table an island of absolute style and utility.


  • MULTI-ROOM STORAGE – This functional stand is great for the bedroom but can also be used in the living room as a side table.
  • SPACIOUS – With its open shelf and drawer with metal runners and safety stops, there is plenty of room for your books, glasses and more.
  • STYLISH DESIGN – Drawer front features decorative rattan insert.
  • DIMENSIONS – 21-5/8"W x 16-5/8"D x 25-3/4"H
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.