
L-Desk, 17.09 in D X 26.89 in H, 46.65 in W X Engineered wood
Mfr # 432013
Zoro # G111227379
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Overall Width
46.65 in
Overall Depth
17.09 in
Overall Height
26.89 in
Finish
Glacier OakĀ®
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
432013
Zoro #
G111227379
UPC #
042666100168
Country of Origin
United States
Dimensions
Overall Width
46.65 in
Overall Depth
17.09 in
Overall Height
26.89 in
Details
Item
L-Desk
Finish
Glacier OakĀ®
Material
Engineered wood
Description
A classic L-shaped desk with some modern flair-the L-shaped home office desk from the Summit Station collection delivers that and more. This transitional desk includes a file drawer with full extension slides that holds letter-size hanging files. If hanging files aren't your thing, this L-shaped desk with drawer is perfect for storing your sticky notes, planner, small documents, and more. This L-shaped desk with storage includes an open shelf for additional placement of dcor, books, and items you need to have handy. A large top surface space can display your laptop, lamp, cup of coffee, and photos of your family. Finished on all sides for versatile placement anywhere, this L-shaped computer desk will look polished from every angle. A cord management system with two desktop grommets makes cord clutter a thing of the past. A crisp Glacier Oak finish with tapered feet and chamfered edges create the finishing touches on your new home office desk.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.