L Desk, 58.425 in D X 29.921 in H, 58.465 in W X Engineered wood

  • Mfr # 447303

  • Zoro # G716468214


product price:  $498.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Finish
Saddle Walnut
Overall Depth
58.425 in
Material
Engineered wood
Overall Height
29.921 in
Overall Width
58.465 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
447303
Zoro #
G716468214
UPC #
42666251372
Country of Origin
United States

Dimensions

Overall Depth
58.425 in
Overall Height
29.921 in
Overall Width
58.465 in

Details

Finish
Saddle Walnut
Material
Engineered wood
Item
L Desk

Description

The classic L-shaped desk from the Pacific View collection evokes beachside vibes in the home office. Finished in the rich, woodgrain tones of Saddle Walnut finish, this classic L-shaped computer desk comes with complementary rustic charm. Combining functionality with easy, breezy style, this L-shaped desk with drawer features open storage with an adjustable shelf to keep supplies readily accessible. Below is a file drawer with full extension slides designed to hold letter-size hanging files. An upper pencil drawer is the ideal place to stash miscellaneous office essentials. Both drawers are equipped with metal runners and safety stops for smooth and easy access to items within. With a quick and easy assembly T-lock drawer system, this L-shaped desk with storage will be ready to work in no time. Finished on all sides for versatile placement anywhere in the room, this desk with pencil drawer features a cord management system, which includes two desktop grommets, to keep cables tidy and out of sight. This desk will easily upgrade any workspace from bland to beautiful with the perfect blend of classic charm and modern functionality.


  • SPACIOUS WORK SURFACE – This L-desk has a spacious work surface for computer, accent lamp, and more. It is finished on all sides for versatile placement. Cord management includes two desktop grommets.
  • EASY-GLIDE DRAWERS – File drawer features full extension slides for easy open and close and holds letter or European size hanging files. Pencil drawer features metal runners and safety stops. Open shelf above drawers provides additional storage.
  • DIMENSIONS – 58-1/2"W x 58-3/8"D x 29-7/8"H
  • CLEAR INSTRUCTIONS – With illustrated instructions and labeled parts, you'll set it up quickly and easily.
  • SAUDER TRUSTED SERVICE – For questions about product or assembly, we are here to help.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.