
L-Desk, 58.74 in D X 29.25 in H, 59.06 in W X Engineered wood
Mfr # 430757
Zoro # G011227493
product price: $284.99
/ea
Free Shipping & Returns
Key Features
Overall Width
59.06 in
Overall Depth
58.74 in
Overall Height
29.25 in
Material
Engineered wood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
430757
Zoro #
G011227493
UPC #
042666093354
Country of Origin
United States
Dimensions
Overall Width
59.06 in
Overall Depth
58.74 in
Overall Height
29.25 in
Details
Item
L-Desk
Finish
Mystic Oak®
Material
Engineered wood
Description
The L-shaped desk from the August Hill collection brings a modern farmhouse aesthetic to your home office. This L-shaped home office desk features a file drawer with full extension slides that holds your most important letter-size hanging files. Cord clutter is a thing of the past because this farmhouse L-shaped desk features desktop grommet holes and pass-throughs for cord management. An open shelf above the file drawer features convenient storage for books, dcor, a small organizing bin, and more. This L-shaped desk with drawer includes a spacious top surface space, large enough for a lamp, photos of your family, your computer, and your cup of tea. Assembly if your L-shaped desk with storage is quick and easy with a T-lock drawer system, allowing you more time to knock those items off your to-do list. Finished in Mystic Oak with the top surface accented in Raven Oak, this modern farmhouse desk is just what your home office has been missing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.